This product requires certification to purchase.

2-1/2 x 2 in. Enamel Grooved Reducing Coupling

Victaulic

FireLock™ Style 750 2-1/2 x 2 in. Enamel Grooved Reducing Coupling

  • Fast #
  • Part #VDOMLC07750PE0
  • Item #4126297
  • Manufacturer Part #LC07750PE0
4.8 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 750 2-1/2 x 2 in. Enamel Grooved Reducing Coupling

  • Fast #
  • Part #VDOMLC07750PE0
  • Item #4126297
  • Manufacturer Part #LC07750PE0
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Replaces two couplings and a reducing fitting
  • Sizes 2 – 10" / 50 – 275 mm
  • Pressures up to 360 psi / 2482 kPa / 25 bar
  • For coating options, download product submittal
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15, ASTM A-449, ASTM A-183
Application:
Carbon Steel Pipe
Coating:
Enamel
Collection:
FireLock™ Style 750
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2 in
Fitting Sizes:
2-1/2 in x 2 in
Fitting Type:
Coupling
ISO:
ISO 898-1 Class 8.8, ISO 898-1 Class 9.8
Length:
5-93/100 in
Material:
Ductile Iron
Material Type:
EPDM
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
500
UL Listed:
Yes
Weight:
2.50 lb