2 x 1-1/2 in. EPDM Grade E-Gasket Only
FireLock™ Style 750 2 x 1-1/2 in. EPDM Grade E-Gasket Only
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replaces two couplings and a reducing fitting
- Sizes 2 – 10" / 50 – 275 mm
- Pressures up to 360 psi / 2482 kPa / 25 bar
- For coating options, download product submittal
Documents
Specifications
- ANSI:
- ANSI 372
- Application:
- Waterworks
- Collection:
- FireLock™ Style 750
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter - Inside 1:
- 2
- FM Approved:
- Yes
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- Minimum Temperature:
- -34
- NSF:
- NSF 372
- NSF Certified:
- Yes
- UL Listed:
- Yes
- UPC:
- 688304501272
- Weight:
- 0.10