3 x 2 in. Painted Grooved Reducing Coupling
FireLock™ Style 750 3 x 2 in. Painted Grooved Reducing Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Replaces two couplings and a reducing fitting
- Sizes 2 – 10" / 50 – 275 mm
- Pressures up to 360 psi / 2482 kPa / 25 bar
- For coating options, download product submittal
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-536 Grade 65/45/12, ASTM A-395 Grade 65/45/15, ASTM A-449, ASTM A-183
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- FireLock™ Style 750
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 3
- Fitting Size 2:
- 2
- Fitting Sizes:
- 3 in x 2 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 8.8, ISO 898-1 Class 9.8
- Length:
- 4-3/4
- Material:
- Ductile Iron
- Material Type:
- EPDM
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 350
- UL Listed:
- Yes
- Weight:
- 4.89