This product requires certification to purchase.

4 x 2 in. Painted Grooved Reducing Coupling

Victaulic

FireLock™ Style 750 4 x 2 in. Painted Grooved Reducing Coupling

  • Fast #
  • Part #VDOMLD29750PE0
  • Item #4126489
  • Manufacturer Part #LD29750PE0
4.1 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 750 4 x 2 in. Painted Grooved Reducing Coupling

  • Fast #
  • Part #VDOMLD29750PE0
  • Item #4126489
  • Manufacturer Part #LD29750PE0
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Permits direct reduction on piping run
  • Sizes 2 – 10" / 50 – 275 mm
  • Pressures up to 360 psi / 2482 kPa / 25 bar
  • For coating options, download product submittal
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
4 in
Fitting Size 2
2 in
Fitting Sizes
4 in x 2 in
Length
8-9/10 in
Pressure - Maximum
350 psi
Weight
8.1 lb
Characteristics & Features
Coating
Painted
Collection
FireLock™ Style 750
Fitting Type
Coupling
Material
Ductile Iron
Electrical & Operational Information
Maximum Temperature
230
Warranty & Product Information
ANSI
ANSI 61
Application
Fire Protection
ASTM
ASTM A-536
FM Approved
Yes
NSF
NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
Yes