4 x 3 in. Hot Dipped Grooved Reducing Coupling
FireLock™ Style 750 4 x 3 in. Hot Dipped Grooved Reducing Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Permits direct reduction on piping run
- Sizes 2 – 10" / 50 – 275 mm
- Pressures up to 360 psi / 2482 kPa / 25 bar
- For coating options, download product submittal
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-153, ASTM A-536
- Coating:
- Hot Dipped Galvanized
- Collection:
- FireLock™ Style 750
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 4 in x 3 in
- Fitting Type:
- Coupling
- Length:
- 8-9/10 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 230
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 500 psi
- UL Listed:
- Yes
- Weight:
- 6.7 lb