5 X 4 in. E Gasket for Style 750 Reducing Coupling
FireLock™ Style 750 5 X 4 in. E Gasket for Style 750 Reducing Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 480-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Replaces two couplings and a reducing fitting
- Sizes 2 – 10" / 50 – 275 mm
- Pressures up to 360 psi / 2482 kPa / 25 bar
- For coating options, download product submittal
Documents
Specifications
- ASTM:
- ASTM A-183
- Application:
- Waterworks
- Collection:
- FireLock™ Style 750
- Diameter - Inside 1:
- 5
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- EPDM
- UPC:
- 688304501470
- Weight:
- 0.37