6 in. Drain Connection Kit
FireLock™ Style 751 6 in. Drain Connection Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Prevents the reverse flow of water from the system piping to the water supply
- Sizes from 1-1/2 – 8" / 40 – 200 mm
- Pressures up to 300 psi / 2068 kPa / 21 bar
Documents
Specifications
- Brand Model Compatibility:
- Series 751
- Collection:
- FireLock™ Style 751
- FM Approved:
- No
- Fits Pipe Size:
- 6 in
- Product Type:
- Drain Connection Kit
- UL Listed:
- No
- UPC:
- 688304278952