This product requires certification to purchase.

Rubber Diaphragm

Victaulic

FireLock™ Style 768 Rubber Diaphragm

  • Fast #
  • Part #VG0147680E1-NR
  • Item #3381133
  • Manufacturer Part #G0147680E1
4.9 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 768 Rubber Diaphragm

  • Fast #
  • Part #VG0147680E1-NR
  • Item #3381133
  • Manufacturer Part #G0147680E1
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Available bare, pretrimmed, as a Vic-Quick riser or in a Series 745 FireLock™ Fire-Pac cabinet
  • Sizes from 1½ – 8" / 40 – 200 mm
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Series 768N, 769 and 769N
Collection:
FireLock™ Style 768
Diameter:
2 in
FM Approved:
No
Material:
Rubber
Material Type:
EPDM
Product Type:
Diaphragm
UL Listed:
No
UPC:
688304022111
Weight:
0.25 lb