1-1/2 in. Standard Grade T Gasket Only
FireLock™ Style 77 1-1/2 in. Standard Grade T Gasket Only
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Sizes from ¾ – 24" / DN20 –DN600
- Pressures up to 1000 psi / 6895 kPa / 69 bar
- Cross-ribbed, two piece housing construction
- For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
Specifications
- ASTM:
- ASTM A-183
- Application:
- Waterworks
- Collection:
- FireLock™ Style 77
- Diameter - Inside 1:
- 1-1/2 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Buna-N
- Maximum Temperature:
- 180
- Product Type:
- Seal Gasket
- Type:
- VG014077LT0-NR
- Weight:
- 0.08 lb