This product requires certification to purchase.

10 in. Hot Dipped Grooved Coupling

Victaulic

FireLock™ Style 77 10 in. Hot Dipped Grooved Coupling

  • Fast #
  • Part #VL100077GE0
  • Item #1448819
  • Manufacturer Part #L100077GE0
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 77 10 in. Hot Dipped Grooved Coupling

  • Fast #
  • Part #VL100077GE0
  • Item #1448819
  • Manufacturer Part #L100077GE0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Provides a flexible pipe joint which allows for expansion, contraction and deflection
  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Fitting Size 1
10 in
Fitting Size 2
10 in
Fitting Sizes
10 in
Length
17-13/100 in
Pressure - Maximum
800 psi
Weight
31.1 lb
Characteristics & Features
Coating
Hot Dipped Galvanized
Collection
FireLock™ Style 77
Fitting Type
Coupling
Material
Ductile Iron, Rubber
Material Type
EPDM
Electrical & Operational Information
Maximum Temperature
230
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASME
ASME B31.1, ASME B31.9
ASTM
ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
FM Approved
Yes
ISO
ISO 898-1 Class 8.8, ISO 898-1 Class 9.8
NSF
NSF 61, NSF 372
NSF Certified
Yes
UL Listed
Yes
UPC
688304460180