This product requires certification to purchase.

24 in. Standard Grade E Gasket Only

Victaulic

FireLock™ Style 77 24 in. Standard Grade E Gasket Only

  • Fast #
  • Part #VG240077LE0-NR
  • Item #1449257
  • Manufacturer Part #G240077LE0
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 77 24 in. Standard Grade E Gasket Only

  • Fast #
  • Part #VG240077LE0-NR
  • Item #1449257
  • Manufacturer Part #G240077LE0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 100
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Cross-ribbed, two piece housing construction
  • Sizes from ¾ – 24" / DN20 –DN600
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
  • Requires Certification

Specifications

Application:
Waterworks
Collection:
FireLock™ Style 77
Diameter - Inside 1:
24
Diameter - Outside:
24 in
Fitting Type:
Gasket
Material:
Rubber
Maximum Temperature:
230
UPC:
688304502330
Weight:
2.20