This product requires certification to purchase.

3 in. Hot Dipped Grooved Coupling

Victaulic

FireLock™ Style 77 3 in. Hot Dipped Grooved Coupling

  • Fast #
  • Part #VDOML030077GE0
  • Item #4209076
  • Manufacturer Part #L030077GE0
4.5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 77 3 in. Hot Dipped Grooved Coupling

  • Fast #
  • Part #VDOML030077GE0
  • Item #4209076
  • Manufacturer Part #L030077GE0
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Provides a flexible pipe joint which allows for expansion, contraction and deflection
  • Sizes from ¾ – 24" / DN20 –DN600
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASME:
ASME B31.1, ASME B31.9
ASTM:
ASTM A-536
Coating:
Hot Dipped Galvanized
Collection:
FireLock™ Style 77
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Coupling
Length:
7-13/100 in
Material:
Ductile Iron
Maximum Temperature:
230
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
1000 psi
UL Listed:
Yes
Weight:
3.7 lb