3 in. Painted Grooved Coupling
FireLock™ Style 77 3 in. Painted Grooved Coupling
Package Quantity Info:
Each: 1All Sizes
Product Details
Product Details
- Cross-ribbed, two piece housing construction
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-395 Grade 65-45-15, ASTM A-536 Grade 65-45-12
- Coating:
- Painted
- Collection:
- FireLock™ Style 77
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 8.8, ISO 898-1 Class 9.8
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 1000 psi
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 688304457968
- Weight:
- 3.75