This product requires certification to purchase.

3 in. Standard Grade T Vic Plus Gasket

This product has been replaced by

Victaulic Rubber Gasket
Victaulic 3 in. Nitrile Gasket
Manufacturer Part #G030077LT1
Victaulic

FireLock™ Style 77 3 in. Standard Grade T Vic Plus Gasket

  • Fast #
  • Part #VG030077LT0-NR
  • Item #1449007
  • Manufacturer Part #G030077LT0
4.2 out of 5 Customer Rating
Brand image

This product has been replaced by

Victaulic Rubber Gasket
Victaulic 3 in. Nitrile Gasket
Manufacturer Part #G030077LT1
Victaulic

FireLock™ Style 77 3 in. Standard Grade T Vic Plus Gasket

  • Fast #
  • Part #VG030077LT0-NR
  • Item #1449007
  • Manufacturer Part #G030077LT0
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 130 Pallet: 1560
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cross-ribbed, two piece housing construction
  • Sizes from ¾ – 24" / DN20 –DN600
  • Pressures up to 1000 psi / 6895 kPa / 69 bar
  • For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
  • Not recommended for hot water services over +150° F/+66° C or for hot dry air over +140° F/+60° C
  • Requires Certification

Specifications

Application:
Waterworks
Collection:
FireLock™ Style 77
Diameter - Inside 1:
3 in
Fitting Type:
Gasket
Material:
Rubber
Material Type:
Nitrile
Maximum Temperature:
230
Pressure Class:
1000#
UPC:
688304465703