8 in. Orange Enamel Grooved Coupling
FireLock™ Style 77 8 in. Orange Enamel Grooved Coupling
All Sizes
Product Details
Product Details
- Provides a flexible pipe joint which allows for expansion, contraction and deflection
- Sizes from ¾ – 24" / DN20 –DN600
- Pressures up to 1000 psi / 6895 kPa / 69 bar
- For sizes 14 – 72" / DN350 –DN1800, download publication 20.03 for information on AGS Style W77
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-395, ASTM A-536
- Coating:
- Orange Enamel
- Collection:
- FireLock™ Style 77
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 8
- Fitting Size 2:
- 8
- Fitting Sizes:
- 8 in
- Fitting Type:
- Coupling
- Length:
- 14-3/4
- Material:
- Ductile Iron
- Maximum Temperature:
- 230
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 800 psi
- UL Listed:
- Yes
- Weight:
- 20.53