3 in. Ductile Iron Grooved x Flanged Gate Valve
FireLock™ Style 771 3 in. Ductile Iron Grooved x Flanged Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Model: 771
Documents
Specifications
- ASTM:
- ASTM A536 Grade 65-45-12, ASTM B16, ASTM B62
- Coating:
- Fusion Bonded Epoxy
- Collection:
- FireLock™ Style 771
- End Connection 1:
- Grooved
- End Connection 2:
- Flanged
- End Connections:
- Grooved x Flanged
- FM Approved:
- Yes
- Handle Length (in):
- 7-87/100 in
- Length:
- 7-99/100 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - High:
- 250
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- Recommended Valve Application:
- Fire Protection, Water
- UL Listed:
- Yes
- UPC:
- 688304045820
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Grooved
- Valve Operator:
- Handwheel
- Valve Size:
- 3 in
- Valve Stem:
- Outside
- Valve Type:
- Gate Valve
- Weight:
- 38.14 lb