3/4 in. Copper Alloy Female Threaded Balancing Ball Valve
This product has been replaced by
Manufacturer Part #V006787HBV
FireLock™ Style 787 3/4 in. Copper Alloy Female Threaded Balancing Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 450-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Y patterned globe valve
- Digital hand wheel with 4 turns to open, 1440 degrees of rotation, and memory stop
- Sizes from ½ – 2"
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Rated from -4°F/ -20°C to 250°F/120°C
- Regional availability, contact Victaulic for details
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Collection:
- FireLock™ Style 787
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Copper Alloy
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- UPC:
- 688304123672
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Ametal
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve