This product requires certification to purchase.

3 in. 250# Flanged Balancing Ball Valve

This product has been replaced by

3 CBV 788 DI FLG END
Victaulic 3 in. Flanged Ductile Iron Circuit Setter & Triple Duty Valve
Manufacturer Part #V030788HBV
Victaulic

FireLock™ Style 788 3 in. 250# Flanged Balancing Ball Valve

  • Fast #
  • Part #VV030788CBV
  • Item #423441
  • Manufacturer Part #V030788CBV
3.7 out of 5 Customer Rating
Brand image

This product has been replaced by

3 CBV 788 DI FLG END
Victaulic 3 in. Flanged Ductile Iron Circuit Setter & Triple Duty Valve
Manufacturer Part #V030788HBV
Victaulic

FireLock™ Style 788 3 in. 250# Flanged Balancing Ball Valve

  • Fast #
  • Part #VV030788CBV
  • Item #423441
  • Manufacturer Part #V030788CBV
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Y patterned globe valve
  • Digital hand wheel with 8, 12, or 16 turns to open (depending on size), 1440 degrees of rotation, and memory stop
  • Class 150 RF, ASME/ANSI B16.42
  • Sizes from 2-1/2 – 16"
  • Pressures up to 250 psi / 1725 kPa / 17 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Collection:
FireLock™ Style 788
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
IAPMO Listed:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Ductile Iron
Maximum Temperature:
250
NSF Certified:
No
Pressure - Maximum:
250 psi
UPC:
688304123788
Valve Operator:
Wheel Handle
Valve Seat Material:
Ductile Iron
Valve Size:
3 in
Valve Type:
Balancing Valve