1/2 in. Sweat Balancing Ball Valve

You last purchased this on
 
Victaulic

FireLock™ Style 78BL 1/2 in. Sweat Balancing Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 78BL 1/2 in. Sweat Balancing Ball Valve

  • Fast #
  • Part #VV00478BLSS
  • Item #7288051
  • Manufacturer Part #V00478BLSS
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Lead-free brass body complies with NSF 372 requirements
  • Sizes from ½ – 2"
  • Shut-off, manual throttling and measuring valve with reduced port
  • Regional availability, contact Victaulic for details
  • Rated from -4°F to 248°F / -20°C to 120°C
  • Pressures up to 400 psi / 2800 kPa / 28 bar
  • Requires Certification

Specifications

Collection:
FireLock™ Style 78BL
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat x Sweat
FM Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
UL Listed:
No
Valve Size:
1/2 in
Valve Type:
Balancing Valve
Weight:
0.49 lb