This product requires certification to purchase.

3/4 x 1/2 in. Sweat x Male Brass Union Port Fitting

Victaulic

FireLock™ Style 78U 3/4 x 1/2 in. Sweat x Male Brass Union Port Fitting

  • Fast #
  • Part #VVA5978USMR-NR
  • Item #3632450
  • Manufacturer Part #VA5978USMR
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 78U 3/4 x 1/2 in. Sweat x Male Brass Union Port Fitting

  • Fast #
  • Part #VVA5978USMR-NR
  • Item #3632450
  • Manufacturer Part #VA5978USMR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Multiple end connections available
  • Sizes from ½–2" / DN15–DN50
  • Pressures up to 400 psi / 2758 kPa / 28 bar
  • Rated up to 230°F / 110°C
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
FireLock™ Style 78U
End Connection 1:
Sweat
End Connection 2:
Male
End Connections:
Sweat x Male
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Reducing
Material:
Brass
Maximum Temperature:
230
Pressure - Maximum:
400 psi
UPC:
688304260162