This product requires certification to purchase.

1-1/4 Painted Grooved X Female Iron Pipe Thread Adapter 80

Victaulic

FireLock™ Style 80 1-1/4 Painted Grooved X Female Iron Pipe Thread Adapter 80

  • Fast #
  • Part #VF012080P00-NR
  • Item #430454
  • Manufacturer Part #F012080P00
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 80 1-1/4 Painted Grooved X Female Iron Pipe Thread Adapter 80

  • Fast #
  • Part #VF012080P00-NR
  • Item #430454
  • Manufacturer Part #F012080P00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 1260
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

Coating:
Orange Enamel
Collection:
FireLock™ Style 80
End Connection 1:
Grooved
End Connection 2:
Female Threaded
End Connections:
Grooved x Female Threaded
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
Material:
Ductile Iron
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Type:
VF012080P00-NR
UPC:
688304048357