2-1/2 x 2 in. Grooved Eccentric Schedule 40 Cast Carbon Steel Reducer
FireLock™ Style 851 2-1/2 x 2 in. Grooved Eccentric Schedule 40 Cast Carbon Steel Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Pressure ratings are equivalent to the Victaulic coupling used to install them Regional availability, contact Victaulic for details
- 90° and 45° elbows, tees and reducing tees, caps, reducers, and flange adapter nipples available Sizes from 2 ? 8?
Specifications
- ASME:
- ASME B31.1, ASME B31.3, ASME B31.9
- ASTM:
- ASTM A-106 Grade B, ASTM A-216 Grade WCB, ASTM A-234 Grade WPB
- Clean Bagged:
- No
- Coating:
- Zinc
- Collection:
- FireLock™ Style 851
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2-1/2 in x 2 in
- Fitting Type:
- Eccentric Reducer, Reducer
- IAPMO Listed -:
- No
- Length:
- 4 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 40
- UL Listed:
- Yes
- Weight:
- 2.4 lb