4 in. Grooved Coupling
FireLock™ Style 89 4 in. Grooved Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Greatly reduces linear or angular movement and is useful for valve connections where rigidity is required
- Galvanized coated ductile iron coupling
- Sizes from 2 – 12"
- Pressures up to 1200 psi / 8274 kPa / 83 bar
- For the duplex stainless steel coupling, download publication 17.33 for Style 489DX
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15
- Coating:
- Hot Dipped Galvanized
- Collection:
- FireLock™ Style 89
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Coupling
- Length:
- 9-63/100 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 300
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 750 psi
- UL Listed:
- No
- UPC:
- 688304761003
- Weight:
- 8 lb