12 in. Painted Grooved Coupling
FireLock™ Style 905 12 in. Painted Grooved Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Coupling teeth create 360° grip of HDPE pipe for secure seal Sizes from DN50 ?DN500
- 2 ? 20? Pressure rating conforms to the maximum rating of the pipe
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B18.21.1
- ASTM:
- ASTM D-3035, ASTM F-714, ASTM D-3350, ASTM F-2619, ASTM A-536 Grade 65-45-12
- Coating:
- Painted
- Collection:
- FireLock™ Style 905
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Coupling
- ISO:
- ISO 898-1 Class 9.8, ISO 898-1 Class 8.8
- Material:
- Ductile Iron, Plastic
- Material Type:
- HDPE
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UPC:
- 883481215275
- Weight:
- 54.54 lb