Victaulic
FireLock™ Style 920 3 x 3 x 3/4 in. FIP Ductile Iron Mechanical Reducing Tee
Part #VCC3792NGE0 | Item #434111 | Manufacturer Part #CC3792NGE0
Product Details
- Provides a direct branch connection at any location where a hole can be cut in the pipe
- Available as a tee or cross outlet with female threaded or grooved ends
- Sizes from 2 – 8" / DN50 –DN200
- Pressures up to 500 psi / 3447 kPa / 34 bar
Documents
Specifications
ASTM Specifications: [ASTM A-183, ASTM A-536]
Coating: Galvanized
Collection: FireLock™ Style 920
End Connection 1: FIPS
End Connection 2: FIPS
End Connection 3: FIPS
End Connections: FIPS
Fitting Size 1: 3 in
Fitting Size 2: 3 in
Fitting Size 3: 3/4 in
Fitting Sizes: 3 in x 3 in x 3/4 in
Fitting Type: Reducing
Material: Ductile Iron
Maximum Pressure: 500 psi
Maximum Temperature: 230