This product requires certification to purchase.

4 x 3 in. Grooved Domestic Painted Ductile Iron Mechanical Tee

Victaulic

FireLock™ Style 920 4 x 3 in. Grooved Domestic Painted Ductile Iron Mechanical Tee

  • Fast #
  • Part #VDOMCD44920PE1
  • Item #4125965
  • Manufacturer Part #CD44920PE1
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ Style 920 4 x 3 in. Grooved Domestic Painted Ductile Iron Mechanical Tee

  • Fast #
  • Part #VDOMCD44920PE1
  • Item #4125965
  • Manufacturer Part #CD44920PE1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Provides a direct branch connection at any location where a hole can be cut in the pipe
  • Available as a tee or cross outlet with female threaded or grooved ends
  • Sizes from 2 – 8" / DN50 –DN200
  • Pressures up to 500 psi / 3447 kPa / 34 bar
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-183, ASTM A-449, ASTM A-536 Grade 65-45-12
Application:
Polybutylene Pipe, Polyethylene Pipe, Schedule 10 Carbon Steel Pipe, Schedule 40 Carbon Steel Pipe
Coating:
Painted
Collection:
FireLock™ Style 920
Color Finish Name:
Orange
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved x Grooved x Grooved
FM Approved:
Yes
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
3 in
Fitting Sizes:
4 in x 4 in x 3 in
Fitting Type:
Tee
IAPMO Listed:
No
Length:
5-3/25 in
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Temperature Range:
-30 to 230 Deg F
UL Listed:
Yes
Width:
7-7/10 in