1-1/4 x 1 in. Grooved Hot Dipped Galvanized Ductile Iron with Tee Rubber Gasket
FireLock™ Style 922 1-1/4 x 1 in. Grooved Hot Dipped Galvanized Ductile Iron with Tee Rubber Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Provides a direct branch connection at any location where a hole can be cut in the pipe
- Available as IGS grooved outlet
- Sizes from 1-1/4 – 2-1/2" / 25 – 76.1 mm
- Pressures up to 300 psi / 2068 kPa / 21 bar
- For coating options, download product submittal
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-449, ASTM A-563 Grade B, ASTM A-563M Class 9, ASTM B-633 Fe/Zn 5 finish Type III or Type II
- Application:
- Sprinkler Systems
- Coating:
- Hot Dipped Galvanized
- Collection:
- FireLock™ Style 922
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fits Pipe Size:
- 1-1/4 in
- Fitting Type:
- Outlet Tee
- ISO:
- ISO 898-1 Class 9.8
- Length:
- 2-14/25 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Temperature Range:
- -30 to 230 Deg F
- UL Listed:
- Yes
- UPC:
- 883481611206
- Width:
- 3-4/5 in