10 x 3/4 in. Reducing Adapter
FireLock™ Style 923 10 x 3/4 in. Reducing Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 280All Sizes
Product Details
Product Details
- Provides a fast, easy pipe outlet without the need for a strap or lower housing
- Sizes from 4 – 10" / DN100 –DN250
- Pressures up to 300 psi / 2068 kPa / 21 bar
Documents
Specifications
- ASTM:
- ASTM A-536
- Coating:
- Painted
- Collection:
- FireLock™ Style 923
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 10 in x 3/4 in
- Fitting Type:
- Reducing, Adapter
- Length:
- 3 in
- Material:
- Ductile Iron, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 230
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UL Listed:
- Yes
- UPC:
- 688304014833