4 - 8 in. 300# Carbon Steel Thermowell E Gasket Outlet
FireLock™ Style 924 4 - 8 in. 300# Carbon Steel Thermowell E Gasket Outlet
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- The Victaulic Style 924 Vic-O-Well outlet provides a fast, easy connection, combining the features of a thermowell and strapless mechanical outlet
- The Style 924 outlet main body casting is provided with integral lugs which insert into a hole cut in the pipe, gripping against the pipe’s inside wall, while a nut threaded on the main body is tightened to force the gasket and containing collar against t
- Model: 924
- The Style 924 design allows 21/2"/65 mm for insulation and lagging
- The streamlined shape of the Vic-O-Well outlet’s probe reduces friction losses in the main, while providing 3"/80 mm of insertion length, into the fluid
- The Vic-O-Well outlet main body is machined internally to standard thread well dimensions, making it ideal for a variety of industrial glass thermometers with a 6"/150 mm nominal bulb length
Documents
Specifications
- ASTM:
- ASTM A-536
- Coating:
- Painted
- Collection:
- FireLock™ Style 924
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Fits Pipe Size:
- 4 in - 8 in
- Fitting Type:
- Outlet
- Material:
- Carbon Steel
- Maximum Temperature:
- 230
- Outlet Size (in):
- 7-9/100 in
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 300#
- Weight:
- 2.40 lb