3/4 in. 155F16.8K Pendent, Quick Response and Storage Sprinkler Head in Plain Brass
FireLock® Style V4702 3/4 in. 155F16.8K Pendent, Quick Response and Storage Sprinkler Head in Plain Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Storage (ESFR)
Specifications
- Application:
- Commercial
- Collection:
- FireLock® Style V4702
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Plain Brass
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 3 in
- K-Factor:
- 16.8
- Material:
- Nickel, Brass, Bronze, Ductile Iron
- Material Type:
- Beryllium
- Maximum Temperature:
- 155
- Opening Size:
- 1-3/4 in
- Pressure - Maximum:
- 500 psi
- Product Type:
- Pendant, Quick Response
- Thread Size:
- 3/4 in
- UL Listed:
- Yes
- UPC:
- 883481612036
- Weight:
- 0.51 lb
- Width:
- 1-3/4 in