This product requires certification to purchase.

V2706 1/2 286 QR PEND 2.8K

Victaulic

FireLock™ V2706 1/2 286 QR PEND 2.8K

  • Fast #
  • Part #VS271BJQ110
  • Item #2378088
  • Manufacturer Part #S271BJQ110
3.3 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ V2706 1/2 286 QR PEND 2.8K

  • Fast #
  • Part #VS271BJQ110
  • Item #2378088
  • Manufacturer Part #S271BJQ110
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dry Light
  • Ordinary
  • Extra
  • Storage K5.6
  • S.I.8.1 Pendent Quick Response 1?
  • 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrenches: V36
  • Requires Certification

Specifications

Collection:
FireLock™
K-Factor:
2.8
Material:
Carbon Steel, Stainless Steel, Plastic
Material Type:
PVC, CPVC
Pressure - Maximum:
175 psi
Product Type:
Pendant, Quick Response
Thread Size:
1/2 in
UPC:
688304287091
Weight:
0.31 lb