V2708 1/2 Brass V27 135 Quick Response Pendant 5.6K
FireLock™ V2708 1/2 Brass V27 135 Quick Response Pendant 5.6K
Product Details
Product Details
- Storage Light
- Ordinary
- Extra
- Storage K11.2
- S.I.16.1 Pendent Quick Response 3/4?
- 20 mm NPT 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, FM, GOST Brass, Chrome, White, VC-250 175 psi
- 12 bar Wrenches: V44
Specifications
- Collection:
- FireLock™
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- K-Factor:
- 5.6
- Material:
- Carbon Steel, Stainless Steel, Plastic
- Material Type:
- PVC, CPVC
- Pressure - Maximum:
- 250 psi
- Product Type:
- Fire Sprinkler
- Type:
- VS271BAQ410-NR
- UPC:
- 688304286230
- Weight:
- 0.17