This product requires certification to purchase.

V2710 1/2 Chrome Plated V27 135 Quick Response Horizontal Sidewall 5.6K

Victaulic

FireLock™ V2710 1/2 Chrome Plated V27 135 Quick Response Horizontal Sidewall 5.6K

  • Fast #
  • Part #VS271CAQ420-NR
  • Item #1160993
  • Manufacturer Part #S271CAQ420
5 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ V2710 1/2 Chrome Plated V27 135 Quick Response Horizontal Sidewall 5.6K

  • Fast #
  • Part #VS271CAQ420-NR
  • Item #1160993
  • Manufacturer Part #S271CAQ420
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Commercial Light
  • Ordinary
  • Extra
  • Storage K8.0
  • S.I.11.5 Horizontal Sidewall Quick Response 3/4?
  • 20 mm NPT 135°, 155°, 175°, 200°, 286° (F) 57°, 68°, 79°, 93°, 141° (C) cULus, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrench: V34
  • Requires Certification

Specifications

Collection:
FireLock™
K-Factor:
5.6
Material:
Carbon Steel, Stainless Steel, Plastic
Material Type:
PVC, CPVC
Pressure - Maximum:
250 psi
Product Type:
Horizontal Sidewall, Standard Response
Thread Size:
1/2 in
UPC:
688304287428
Weight:
0.17 lb