This product requires certification to purchase.

V56 Standard Fire Sprinkler Wrench

Victaulic

FireLock™ V56 Standard Fire Sprinkler Wrench

  • Fast #
  • Part #VS325390000
  • Item #9864783
  • Manufacturer Part #S325390000
3.2 out of 5 Customer Rating
Brand image
Victaulic

FireLock™ V56 Standard Fire Sprinkler Wrench

  • Fast #
  • Part #VS325390000
  • Item #9864783
  • Manufacturer Part #S325390000
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Victaulic wrench
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Capacity:
1/2 in
Collection:
FireLock™
GSA Approved:
No
Number of Tools Included:
1
Tool Type:
Sprinkler Wrench
UL Listed:
No
UPC:
195150140796
WrenchType:
Sprinkler