White Cover Plate
FireLock™ White Cover Plate
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- V5606, V5653
- Collection:
- FireLock™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- Yes
- Product Type:
- Cover Plate
- UL Listed:
- Yes
- UPC:
- 195150173497