This product requires certification to purchase.

K14 ECLH PEND 155F/68C Q

Victaulic

K14 ECLH PEND 155F/68C Q

  • Fast #
  • Part #VS342GCQ710
  • Item #3381925
  • Manufacturer Part #S342GCQ710
4.8 out of 5 Customer Rating
Brand image
Victaulic

K14 ECLH PEND 155F/68C Q

  • Fast #
  • Part #VS342GCQ710
  • Item #3381925
  • Manufacturer Part #S342GCQ710
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Extended Coverage
  • Requires Certification

Specifications

K-Factor:
14
Material:
Carbon Steel, Stainless Steel
Pressure - Maximum:
175 psi
Product Type:
Pendant
Thread Size:
3/4
Type:
VS342GCQ710
UPC:
688304433061
Weight:
0.28