LF 2.0 GPM 3/4 BV 76X
LF 2.0 GPM 3/4 BV 76X
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Used in drinking water applications
-
Lead Law Compliant
Specifications
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel, Copper
- UPC:
- 883481330466
- Valve Type:
- Ball Valve
- Weight:
- 0.90 lb