This product requires certification to purchase.

3 x 1 in. Galvanized Grooved Concentric Ductile Iron Reducer

Victaulic

Model 50 3 x 1 in. Galvanized Grooved Concentric Ductile Iron Reducer

  • Fast #
  • Part #VFC38050G00-NR
  • Item #430723
  • Manufacturer Part #FC38050G00
4.8 out of 5 Customer Rating
Brand image
Victaulic

Model 50 3 x 1 in. Galvanized Grooved Concentric Ductile Iron Reducer

  • Fast #
  • Part #VFC38050G00-NR
  • Item #430723
  • Manufacturer Part #FC38050G00
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 1120
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM A-536 Grade 65-45-12
Coating:
Hot Dipped Galvanized
Collection:
Model 50
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
Yes
Fitting Size 1:
3
Fitting Size 2:
1
Fitting Sizes:
3 in x 1 in
Fitting Type:
Concentric Reducer, Reducer
Length:
2-1/2
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
UL Listed:
Yes
UPC:
688304035821