2-1/2 x 2-1/2 x 1 in. Grooved x Grooved x NPT Carbon Steel Reducing Tee
No. 29T 2-1/2 x 2-1/2 x 1 in. Grooved x Grooved x NPT Carbon Steel Reducing Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24 in / DN20 –DN600
- Standard fitting pressure ratings conform to ratings of installed coupling
- For AGS sizes 14 – 60 in / DN350 –DN1500, download publication 20.05 for complete information
Specifications
- Coating:
- Painted
- Collection:
- No. 29T
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- NPT
- End Connections:
- Grooved x Grooved x NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 2-1/2 in x 2-1/2 in x 1 in
- Fitting Type:
- Reducing, Tee
- Material:
- Carbon Steel
- Origin:
- Domestic
- UL Listed:
- Yes