This product requires certification to purchase.

2-1/2 x 2-1/2 x 3/4 in. Grooved x Grooved x MNPT Carbon Steel Reducing Tee

Victaulic

No. 29T 2-1/2 x 2-1/2 x 3/4 in. Grooved x Grooved x MNPT Carbon Steel Reducing Tee

  • Fast #
  • Part #VFC14029P00-NR
  • Item #2378536
  • Manufacturer Part #FC14029P00
4.1 out of 5 Customer Rating
Brand image
Victaulic

No. 29T 2-1/2 x 2-1/2 x 3/4 in. Grooved x Grooved x MNPT Carbon Steel Reducing Tee

  • Fast #
  • Part #VFC14029P00-NR
  • Item #2378536
  • Manufacturer Part #FC14029P00
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Model: 29
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24 in / DN20 –DN600
  • For AGS sizes 14 – 60 in / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

Coating:
Painted
Collection:
No. 29T
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
MNPT
End Connections:
Grooved x Grooved x MNPT
FM Approved:
Yes
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Size 3:
3/4 in
Fitting Sizes:
2-1/2 in x 2-1/2 in x 3/4 in
Fitting Type:
Reducing, Tee
Material:
Carbon Steel
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UL Listed:
Yes
UPC:
688304035012