This product requires certification to purchase.

3 x 3 x 3/4 in. Grooved x Grooved x MIPS Carbon Steel Tee

Victaulic

No. 29T 3 x 3 x 3/4 in. Grooved x Grooved x MIPS Carbon Steel Tee

  • Fast #
  • Part #VFC60029P00-NR
  • Item #2378627
  • Manufacturer Part #FC60029P00
5 out of 5 Customer Rating
Brand image
Victaulic

No. 29T 3 x 3 x 3/4 in. Grooved x Grooved x MIPS Carbon Steel Tee

  • Fast #
  • Part #VFC60029P00-NR
  • Item #2378627
  • Manufacturer Part #FC60029P00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

ASTM:
ASTM A-53 Type F
Clean Bagged:
No
Coating:
Painted
Collection:
No. 29T
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
MIPS
End Connections:
Grooved x Grooved x MIPS
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3 in x 3 in x 3/4 in
Fitting Type:
Reducing, Tee
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Schedule Class:
40
UL Listed:
No
UPC:
688304154973