This product requires certification to purchase.

4 x 4 x 3/4 in. Grooved x Grooved x MNPT Carbon Steel Reducing Tee

Victaulic

No. 29T 4 x 4 x 3/4 in. Grooved x Grooved x MNPT Carbon Steel Reducing Tee

  • Fast #
  • Part #VFD66029G00-NR
  • Item #2379719
  • Manufacturer Part #FD66029G00
5 out of 5 Customer Rating
Brand image
Victaulic

No. 29T 4 x 4 x 3/4 in. Grooved x Grooved x MNPT Carbon Steel Reducing Tee

  • Fast #
  • Part #VFD66029G00-NR
  • Item #2379719
  • Manufacturer Part #FD66029G00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24 in / DN20 –DN600
  • For AGS sizes 14 – 60 in / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

Coating:
Hot Dipped Galvanized
Collection:
No. 29T
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
MNPT
End Connections:
Grooved x Grooved x MNPT
FM Approved:
Yes
Fitting Size 1:
4
Fitting Size 2:
4
Fitting Size 3:
3/4
Fitting Sizes:
4 in x 4 in x 3/4 in
Fitting Type:
Reducing, Tee
Material:
Carbon Steel
UL Listed:
Yes
UPC:
688304155130