This product requires certification to purchase.

2 in. Grooved Carbon Steel Weld Cross

Victaulic

No. 35 2 in. Grooved Carbon Steel Weld Cross

  • Fast #
  • Part #VF020035P00
  • Item #429362
  • Manufacturer Part #F020035P00
5 out of 5 Customer Rating
Brand image
Victaulic

No. 35 2 in. Grooved Carbon Steel Weld Cross

  • Fast #
  • Part #VF020035P00
  • Item #429362
  • Manufacturer Part #F020035P00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 5 Pallet: 280
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

ASTM:
ASTM A-53 Type F, ASTM A-536
Clean Bagged:
No
Coating:
Painted
Collection:
No. 35
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connection 4:
Grooved
End Connections:
Grooved x Grooved x Grooved x Grooved
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
2 in
Fitting Size 4:
2 in
Fitting Sizes:
2 in
Fitting Type:
Cross, Straight
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UL Listed:
Yes
UPC:
688304050428