2-1/2 in. Grooved Schedule 10 304L Stainless Steel 90 Degree Long Radius Elbow
No. 410 2-1/2 in. Grooved Schedule 10 304L Stainless Steel 90 Degree Long Radius Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Original grooved system (OGS) ends eliminate pipe end preparation for the stainless steel fittings
- Available in ANSI Schedule 10S or Schedule 40S, type 304L or 316L
- Sizes from 3/4 - 12 in | DN20 - DN300
Documents
Specifications
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-240, ASTM A-240M, ASTM A-312, ASTM A-312M
- Collection:
- No. 410
- Elbow Degree:
- 90°
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Elbow, Long Radius
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- Yes
- Schedule Class:
- 10
- UL Listed:
- Yes
- UPC:
- 195150179765