10 in. Grooved Schedule 10S 316L Stainless Steel 90 Degree Long Radius Elbow
No. 410SS 10 in. Grooved Schedule 10S 316L Stainless Steel 90 Degree Long Radius Elbow
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Available in ANSI Schedule 10S or Schedule 40S, type 304L or 316L
- Original grooved system (OGS) ends eliminate pipe end preparation for the stainless steel fittings
Specifications
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-403, ASTM A-403M
- Coating:
- Stainless Steel
- Collection:
- No. 410SS
- Elbow Degree:
- 90 DD
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Elbow, Long Radius
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- Yes
- Schedule Class:
- 10S
- UL Listed:
- Yes
- Weight:
- 36.60 lb