This product requires certification to purchase.

6 in. Grooved Schedule 10 304L Stainless Steel 22-1/2 Degree Elbow

Victaulic

No. 412 6 in. Grooved Schedule 10 304L Stainless Steel 22-1/2 Degree Elbow

  • Fast #
  • Part #VF060412X14-NR
  • Item #9844943
  • Manufacturer Part #F060412X14
5 out of 5 Customer Rating
Brand image
Victaulic

No. 412 6 in. Grooved Schedule 10 304L Stainless Steel 22-1/2 Degree Elbow

  • Fast #
  • Part #VF060412X14-NR
  • Item #9844943
  • Manufacturer Part #F060412X14
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Original grooved system (OGS) ends eliminate pipe end preparation for the stainless steel fittings
  • Available in ANSI Schedule 10S or Schedule 40S, type 304L or 316L
  • Sizes from 3/4 - 12 in | DN20 - DN300
  • Requires Certification

Documents


Specifications

ASME:
ASME B31.1, ASME B31.9
ASTM:
ASTM A-240, ASTM A-240M, ASTM A-312, ASTM A-312M
Collection:
No. 412
Elbow Degree:
22-1/2°
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Elbow
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
Yes
Schedule Class:
10
UL Listed:
Yes
UPC:
088348127788