6 in. Grooved Schedule 10 316L Stainless Steel Tee
No. 420 SS 6 in. Grooved Schedule 10 316L Stainless Steel Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Grooved ends eliminate pipe end preparation for the fittings
- Sizes from ¾ – 12" / DN20 –DN300
- Available in Type 304L or 316L
- Download publication 17.27 for flange bolt hole pattern options
Specifications
- ASME:
- ASME B31.1, ASME B31.9
- ASTM:
- ASTM A-403, ASTM A-403M
- Application:
- Residential
- Clean Bagged:
- No
- Collection:
- No. 420 SS
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved x Grooved x Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight, Tee
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- Yes
- Schedule Class:
- 10
- UL Listed:
- Yes
- UPC:
- 688304490590
- Weight:
- 11.7 lb