2 in. Grooved Straight Schedule 40 316L Stainless Steel Cap

You last purchased this on
 
Victaulic

No. 460H 2 in. Grooved Straight Schedule 40 316L Stainless Steel Cap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

No. 460H 2 in. Grooved Straight Schedule 40 316L Stainless Steel Cap

  • Fast #
  • Part #VF020460X46-NR
  • Item #7046052
  • Manufacturer Part #F020460X46
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Grooved ends eliminate pipe end preparation for the fittings
  • Sizes from 3/4 - 12" / DN20 - DN300
  • Available in type 304L or 316L
  • Download publication 17.27 for flange bolt hole pattern options
  • Available in ANSI schedule 10S or schedule 40S
  • Requires Certification

Specifications

ASME:
ASME B31.1, ASME B31.9
ASTM:
ASTM A-351, ASTM A-351M, ASTM A-743, ASTM A-743M, ASTM A-744M, ASTM A-774
Application:
Residential
Clean Bagged:
No
Coating:
Stainless Steel
Collection:
No. 460H
Diameter - Outside:
2-3/8 in
End Connection 1:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Fitting Type:
Cap
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
Yes
Schedule Class:
40
Tap Size:
1 in
UL Listed:
Yes
Wall Thickness:
0.94 in
Weight:
1.2 lb