10 x 6 x 13 in. Grooved Carbon Steel Eccentric Reducer
No. 51 10 x 6 x 13 in. Grooved Carbon Steel Eccentric Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 20-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from 3/4 – 24 in / DN20 –DN600
- For AGS sizes 14 – 60 in. / DN350 –DN1500, download publication 20.05 for complete information
- Sizes from 3 – 36 in. / DN80 –DN900
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
Specifications
- Coating:
- Orange Enamel
- Collection:
- No. 51
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 10
- Fitting Size 2:
- 6
- Fitting Sizes:
- 10 in x 6 in
- Fitting Type:
- Eccentric Reducer, Reducer
- Length:
- 13
- Material:
- Carbon Steel
- Origin:
- Global
- Pressure - Maximum:
- 800 psi
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UPC:
- 688304078590