2-1/2 x 2 in. Grooved Copper Tee
No. 625 2-1/2 x 2 in. Grooved Copper Tee
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Full-flow, standard radius copper fittings are supplied as either roll grooved wrought copper or bronze fittings
- Designed for installation in copper systems using either a style 607 rigid coupling, style 606 rigid coupling, or a style 641 flange adapter
- Sizes from 2 – 8 in. / DN50 –DN200
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Regional availability, contact Victaulic for details
- Connects tubing provides change in direction and adapts sizes or components
- Sizes from 2 – 6 in. | 50.8 – 152.4 mm | DN50 – DN150 for Australian standard copper
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B16.22
- ASTM:
- ASTM B-152 Alloy C1100011, ASTM B-75 Alloy C12200
- Clean Bagged:
- No
- Collection:
- No. 625
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2-1/2 in x 2-1/2 in x 2 in
- Fitting Type:
- Tee
- Material:
- Wrot Copper
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- UL Listed:
- Yes
- Weight:
- 1.6 lb